Apply to be a TradeMaster!
Main product image of 20140 - 10" Hacksaw Blades, 10-pack (Heavy Metal)
Magnifying glass
Hover image to zoom

20140 - 10" Hacksaw Blades, 10-pack (Heavy Metal)

Brand:
Lenox
SKU:
20140-V018HE
Rating:
(0)
Q&A:
(0)
20140 - 10" Hacksaw Blades, 10-pack (Heavy Metal)
Magnifying glass
Hover image to zoom
$21.03 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Bi-Metal

Description

–
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades

Shatter-Resistant:

Bi-metal construction allows blades to bend and flex without breaking

Cuts Through Tough Metals:
  • Black Pipe
  • Unistrut
  • Copper Pipe
  • Hardened Steel
  • Threaded Rod
  • Rebar

Specs

–
Product Type:

Saw Blade

Application:

Heavy Gauge Metal

Quantity:

10

Length (Inches):

10"

Teeth per Inch:

18

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy