Apply to be a TradeMaster!
Main product image of 20146 - 12" Hacksaw Blades, 10-pack (Non-Ferrous Metals)
Magnifying glass
Hover image to zoom

20146 - 12" Hacksaw Blades, 10-pack (Non-Ferrous Metals)

Brand:
Lenox
SKU:
20146-V232HE
Rating:
(0)
Q&A:
(0)
20146 - 12" Hacksaw Blades, 10-pack (Non-Ferrous Metals)
Magnifying glass
Hover image to zoom
20146-V232HE has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Bi-Metal

Description

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades

Shatter-Resistant:

Bi-metal construction allows blades to bend and flex without breaking

Cuts Through Tough Metals:
  • Black Pipe
  • Unistrut
  • Copper Pipe
  • Hardened Steel
  • Threaded Rod
  • Rebar

Specs

Application:

Non-Ferrous Metal

Quantity:

10

Teeth per Inch:

32

Length (Inches):

12"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm