Apply to be a TradeMaster!
Main product image of 9114R - 9" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
Magnifying glass
Hover image to zoom

9114R - 9" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)

Brand:
Lenox
SKU:
201789114R
Rating:
(1)
Q&A:
(0)
9114R - 9" Lazer Bi-Metal Reciprocating Saw Blade, 5-pack (Metal)
Magnifying glass
Hover image to zoom
$24.84 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
0.042" Depth
Product Highlight: Length (Inches)
9" Length

Description

–
Best for Heavy Metal Cutting.

Fast and easy heavy metal cutting.
T2 technology's patented tooth design delivers longer blade life and enables faster cutting.

Optimized for higher Performance
Reinforced tooth design ensures higher performance in the most demanding jobs.

Straight Cuts
Wider than conventional blades, this blade cuts straighter.

Specs

–
Teeth per Inch:

14

Depth (Inches):

0.042"

Application:

Metal

Quantity:

5

Blade Material:

Bi-Metal

Product Type:

Saw Blade

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

definitely buy again, this is my 2nd or 3rd purchase

Used for sawing up scrap metal. Will buy again. Delivery is quick.
zip
Rockport, Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy