Apply to be a TradeMaster!
Main product image of B818R - 8" Bi-Metal Reciprocating Blade, 25-pk (Thin Metal and Medium Metal)
Magnifying glass
Hover image to zoom

B818R - 8" Bi-Metal Reciprocating Blade, 25-pk (Thin Metal and Medium Metal)

Brand:
Lenox
SKU:
20487-B818R
Rating:
(0)
Q&A:
(0)
B818R - 8" Bi-Metal Reciprocating Blade, 25-pk (Thin Metal and Medium Metal)
Magnifying glass
Hover image to zoom
$122.50 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
8" Length
Product Highlight: Depth (Inches)
0.035" Depth

Specs

–
Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Metal

Width:

3/4"

Material:

Bi-Metal

Length (Inches):

8"

Features:

Tuff Tooth Technology

Depth (Inches):

0.035"

Teeth per Inch:

18

Quantity:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy