Apply to be a TradeMaster!
Main product image of 610R - 6" Bi-Metal Reciprocating Blade, 5-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
Magnifying glass
Hover image to zoom

610R - 6" Bi-Metal Reciprocating Blade, 5-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)

Brand:
Lenox
SKU:
20562610R
Rating:
(0)
Q&A:
(0)
610R - 6" Bi-Metal Reciprocating Blade, 5-pack (Plastic, Metal, Non-Ferrous Metal, Nails & Wood)
Magnifying glass
Hover image to zoom
$12.16 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.035" Depth

Description

–
Longer Blade Life & Versatility:

T2 technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications

Efficient Cutting:

Optimized for specific applications

Durable Construction:

Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can't

Specs

–
Length (Inches):

6"

Application:

Non-Ferrous Metal

Metal

Nail-Embedded Wood

Plastic

Product Type:

Saw Blade

Quantity:

5

Depth (Inches):

0.035"

Blade Material:

Bi-Metal

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy