Longer Blade Life & Versatility:
T2 technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications
Efficient Cutting:
Optimized for specific applications
Durable Construction:
Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can't
Note: Image may not be actual representation of item.
| Length (Inches): | 8" |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |
| Application: | Metal Plastic Nail-Embedded Wood Non-Ferrous Metal |
| Depth (Inches): | 0.05" |
| Teeth per Inch: | 10 |
| Quantity: | 5 |
| Width: | 3/4" |
| Material: | Bi-Metal |
| Features: | Tuff Tooth Technology |