Apply to be a TradeMaster!
Main product image of 12" Demolition CT Bi-Metal Reciprocating Blade, 3-Pack (Nail-Embedded Wood)
Magnifying glass
Hover image to zoom

12" Demolition CT Bi-Metal Reciprocating Blade, 3-Pack (Nail-Embedded Wood)

Brand:
Lenox
SKU:
2058827
Rating:
(0)
Q&A:
(0)
12" Demolition CT Bi-Metal Reciprocating Blade, 3-Pack (Nail-Embedded Wood)
Magnifying glass
Hover image to zoom
$38.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Lenox Demolition CT Reciprocating Saw Blades are carbide tipped for the highest performance in nail-embedded wood. High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss.

Product Features:
  • Tall, thick blade profile designed to add durability and minimize blade breaks
  • Each tooth is precision ground to cut through wood with nails with ease
  • 6-TPI for cutting wood with nails

Specs

–
Product Type:

Saw Blade

Application:

Wood

Nail-Embedded Wood

Length (Inches):

12"

Blade Material:

Bi-Metal

Quantity:

3

Teeth per Inch:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy