Apply to be a TradeMaster!
Main product image of 4012 - High Tension Metal Cutting Hacksaw Frame
Magnifying glass
Hover image to zoom

4012 - High Tension Metal Cutting Hacksaw Frame

Brand:
Lenox
SKU:
20918
Rating:
(1)
Q&A:
(0)
4012 - High Tension Metal Cutting Hacksaw Frame
Magnifying glass
Hover image to zoom
20918 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Material
Aluminum Handle & Steel Crossbar
Product Highlight: Length (Inches)
16" Length
Product Highlight: Max Pressure (PSI)
30000 MAX PSI

Description

This high tension hacksaw frame can handle up to 30,000 psi. This hacksaw frame offers a comfortable grip, convenient storage, and is multi-purpose.

Specs

Material:

Aluminum Handle & Steel Crossbar

Length (Inches):

16"

Application:

Plumbing

Features:

High Tension

Max Pressure (PSI):

30000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Buy it!

I work at the Texaco refinery in Anacortes and this saw has served me like no other. I have the older model and I've never had a lick of trouble with it. If you find one, get it! Don't know a thing about the newer models but they look nice. Model 4012.
Tony
Anacortes, WA
7 years ago
Was this review helpful to you?