Apply to be a TradeMaster!
Main product image of 5012 - 12" Low Profile High Tension Metal Cutting Hacksaw
Magnifying glass
Hover image to zoom

5012 - 12" Low Profile High Tension Metal Cutting Hacksaw

Brand:
Lenox
SKU:
20920-5012
Rating:
(0)
Q&A:
(0)
5012 - 12" Low Profile High Tension Metal Cutting Hacksaw
Magnifying glass
Hover image to zoom
$37.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Aluminum Handle & Steel Crossbar
Product Highlight: Max Pressure (PSI)
40000 MAX PSI

Description

–
High Tension:

Allows blade to tension up to 40,000 PSI, resulting in fast, straight cuts

Fits into Tight Spots:

Low profile tip easily handles close-quarter cuts

Multi-Purpose:

Mount blade at 45 degrees for flush cutting applications

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Hacksaw

Teeth per Inch:

24

Length (Inches):

12"

Material:

Aluminum Handle & Steel Crossbar

Application:

Multi-Purpose Metal

Features:

Low Profile High Tension

Max Pressure (PSI):

40000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy