Apply to be a TradeMaster!
Main product image of 18" PVC/ABS Plastic Pipe Hand Saw
Magnifying glass
Hover image to zoom

18" PVC/ABS Plastic Pipe Hand Saw

Brand:
Lenox
SKU:
20980HSF18
Rating:
(0)
Q&A:
(0)
18" PVC/ABS Plastic Pipe Hand Saw
Magnifying glass
Hover image to zoom
$22.27 each
In Stock
In Stock
Get 10 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Product Features
  • CUTS PLASTIC PIPE EASILY - Teeth cut on the pull stroke and not on the push stroke for safety
  • COMFORTABLE GRIP - Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments
  • FLUSH CUTTING OPTION - Easily mount the blade on the bottom of handle for flush cutting applications

Specs

–
Teeth per Inch:

10

Type:

Tool

Length (Inches):

18"

Product Type:

Pipe Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy