Apply to be a TradeMaster!
Main product image of Tri-Fold Saw Folding Jab w/ 2 Blades
Magnifying glass
Hover image to zoom

Tri-Fold Saw Folding Jab w/ 2 Blades

Brand:
Lenox
SKU:
20997TFHS618636
Rating:
(0)
Q&A:
(0)
Tri-Fold Saw Folding Jab w/ 2 Blades
Magnifying glass
Hover image to zoom
$31.00 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
LENOX TRI-FOLD® SAW FOLDING JAB

COMFORTABLE GRIP
Over-molded rubberized grip for a comfortable and secure grip while working

SECURELY HOLDS BLADE
Aluminum locking mechanism prevents blade from being removed during use

ACCOMMODATES HACKSAW BLADE
Ideal for flush cutting applications or when a hacksaw is not available

DIE CAST ALUMINUM CONSTRUCTION

Specs

–
Application:

Metal

Wood

Plastered Surface

Plastic

Drywall

Product Type:

Jab Saw

Folding Saw

Blade Length:

6"

Teeth per Inch:

10/14

6

Blade Material:

Die-Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy