Apply to be a TradeMaster!
Main product image of 1/8 - 1" Tubing Cutter
Magnifying glass
Hover image to zoom
1/8 - 1" Tubing Cutter
Magnifying glass
Hover image to zoom
21009-TC1 has been discontinued
Discontinued August 8, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/8 - 1" Tubing Cutter
Brand:
Lenox
SKU:21009TC1
(0)
Order by today, receive 5 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

WON’T WALK WHILE CUTTING
Four roller tracking system keeps tube from threading

PROFESSIONAL DEBURRING
Cleanly and easily deburr pipes

WILL NOT DAMAGE CUTTING WHEELS
Full-stop feed system prevents wheels and rollers from coming into contact

EASY TO USE
Change out wheels quickly & easily

CONVENIENT STORAGE
Store an extra cutting wheel in the handle

Specs

Product Type:

Tubing Cutter

Type:

Adjustable Wheel

Cutting Capacity:

1/8" to 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Copper Cutter Wheels (2 Pack)
SKU: 21192TCW158C2
Lenox
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.63 out of 19 reviews
76% would recommend this product
3.63
out of 19 Reviews
76% would recommend this product
WRITE A REVIEW
5 star
47%
4 star
11%
3 star
21%
2 star
0%
1 star
21%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent on Copper tubing

Easy to use and not much force needed to turn it. Note: Be aware that the inner cut edge is rolled in a bit due to the way this cutter works. So you have to deburr that edge extra to get a full ID tube diameter.
VS

Most Liked Negative Review

Good, sturdy cutter for tight spaces

For tight spaces, this is good. sturdy. the wheel doesn't walk. don't get this as your go-to cutter, though. there just isn't enough to grab onto; get a swing cutter for everyday cutting.
Showing 1-10 of 19 reviews

Good price good quality

I need to update my tools in my profession and I don't always remember to ask for the wheels at the supply in my area it's good that there is a company that has the right tools at a fair cost and good quality
HAJE
Orange NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy them again

They put a bad ridge on the pipe
Tom
Pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but need parts

It is a good product. I can buy cutting wheels for it all day long but cannot find the screws that hold wheels.
Hector
Albuquerque
2 years ago
Was this review helpful to you?

Excellent on Copper tubing

Easy to use and not much force needed to turn it. Note: Be aware that the inner cut edge is rolled in a bit due to the way this cutter works. So you have to deburr that edge extra to get a full ID tube diameter.
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Used the 3/4" pipe cutter, only need about 1/2" clearance. Took about 3 revolutions to make the cut.
Barg
Logan Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

One of the better tubing cutters out there.
Jack Leg
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool, good price

Good price ,great service added to already place order
Santech
Queens NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" tubing cutter

Will not fit over 1" copper pipe, even if you pull the cutter screw and try to re-insert. I'm trying to cut standard 1" "red" copper pipe. Maybe they reference plastic tubing or something other than copper.
Otto
Dayton, NV
6 years ago
Was this review helpful to you?

Good price, great tool

Lennox cutters are excellent.
Gringo
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Life saver.

Used to cut copper pipe behind a 12' ceiling with wiring in the way.
pcschutz
Cape Charles, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?