Apply to be a TradeMaster!
Main product image of 818GR - 8" Gold Power Arc Curved Metal Reciprocating Blade, 5-pk (Thin Metal and Medium Metal)
Magnifying glass
Hover image to zoom

818GR - 8" Gold Power Arc Curved Metal Reciprocating Blade, 5-pk (Thin Metal and Medium Metal)

Brand:
Lenox
SKU:
21070-818GR
Rating:
(0)
Q&A:
(0)
818GR - 8" Gold Power Arc Curved Metal Reciprocating Blade, 5-pk (Thin Metal and Medium Metal)
Magnifying glass
Hover image to zoom
$22.96 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8"
Product Highlight: Depth (Inches)
0.035" Depth
Product Highlight: Length (Inches)
8" Length

Specs

Product Type:

Saw Blade

Size:

8"

Blade Material:

Bi-Metal

Application:

Metal

Quantity:

5

Depth (Inches):

0.035"

Length (Inches):

8"

Teeth per Inch:

18

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy