Apply to be a TradeMaster!
Main product image of 9" x 1" Lazer CT 10 TPI Carbide Tipped Reciprocating Saw Blade
Magnifying glass
Hover image to zoom

9" x 1" Lazer CT 10 TPI Carbide Tipped Reciprocating Saw Blade

Brand:
Lenox
SKU:
LXAR9110CT-1
Rating:
(0)
Q&A:
(0)
9" x 1" Lazer CT 10 TPI Carbide Tipped Reciprocating Saw Blade
Magnifying glass
Hover image to zoom
$14.74 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
1" Height
Product Highlight: Material
Carbide
Product Highlight: Length (Inches)
9" Length

Description

–
Features:
  • Up to 50X life vs Bimetal vs. 10TPI Standard LENOX Bi-Metal reciprocating sawblades cutting cast iron and rebar
  • Carbide Tipped for the Highest Performance inCast Iron and Stainless Steel
  • UP TO 50X LONGER LIFE THAN BI-METAL RECIPROCATING BLADES* High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS Tall blade profile delivers straight cuts and long life in demanding metal cutting applications

Specs

–
Product Type:

Saw Blade

Height (Inches):

1"

Material:

Carbide

Teeth per Inch:

10

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy