Apply to be a TradeMaster!
Main product image of DemoWolf Reciprocating Saw Blades (5 Pack)
Magnifying glass
Hover image to zoom
DemoWolf Reciprocating Saw Blades (5 Pack)
Magnifying glass
Hover image to zoom
$17.29 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Carbide
Product Highlight: Height (Inches)
1" Height

Description

–
Features:
  • Power blast technology increases blade life
  • High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Maximum durability
  • Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications

Specs

–
Length (Inches):

9"

Teeth per Inch:

10

Material:

Carbide

Height (Inches):

1"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy