Apply to be a TradeMaster!
Main product image of 1" Inlet x 1-1/4" Outlet Nucleous Proton Complete Digital Mixing Valve (40 to 120 GPM)
Magnifying glass
Hover image to zoom

1" Inlet x 1-1/4" Outlet Nucleous Proton Complete Digital Mixing Valve (40 to 120 GPM)

Brand:
Leonard
SKU:
PNV-125-LF
Rating:
(0)
Q&A:
(0)
1" Inlet x 1-1/4" Outlet Nucleous Proton Complete Digital Mixing Valve (40 to 120 GPM)
Magnifying glass
Hover image to zoom
$8,073.44 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1" x 1-1/4"
1" x 1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
120 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
1" Inlet x 1-1/4" Outlet Nucleous Proton Complete Digital Mixing Valve (40 to 120 GPM)

Product Features:
  • Digital Mixing Valve with 1” inlet angled check stops, 1-1/4” Outlet and integral RTD Sensor
  • 1" NPT inlets, 1-1/4" NPT outlet (25mm X 32mm)
  • 0.25 GPM (.95 L/min) minimum flow capacity
  • Maximum operating pressure: 200 PSIG (1379 KPA)
  • Controls water temperature to ± 2°F in accordance with ASSE 1017
  • Controls water temperature to ± 2°F during times of low / no system demand
  • Automatic Hot/Cold Water shutoff upon cold/ hot water inlet supply failure
  • User programmable set point range between 65°F and 180°F
  • UL Listed Control Box
  • UL Listed 120V plug in power supply with 6’ cord
  • Simple/intuitive user commissioning and setup
  • Factory assembled and tested

Specs

–
Size:

1" x 1-1/4"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

40

Max Flow (GPM):

120

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy