Apply to be a TradeMaster!
Main product image of 1" FPT Inlet x 1-1/4" Outlet Emergency Water Mixing Valve for Eye/Face Wash Units (3 to 64 GPM)
Magnifying glass
Hover image to zoom

1" FPT Inlet x 1-1/4" Outlet Emergency Water Mixing Valve for Eye/Face Wash Units (3 to 64 GPM)

Brand:
Leonard
SKU:
TM-800-LF
Rating:
(0)
Q&A:
(0)
1" FPT Inlet x 1-1/4" Outlet Emergency Water Mixing Valve for Eye/Face Wash Units (3 to 64 GPM)
Magnifying glass
Hover image to zoom
$1,593.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Standards Met
ASSE 1071 Standards Met
Product Highlight: Max Flow (GPM)
64 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
DURA-trol solid bimetal thermostat directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature and pressure fluctuations. DURA-trol is highly responsive and cannot be damaged by extremes in temperature. Thermostatic Mixing Valve can be set to the correct temperature for the application. Locking temperature regulator to prevent accidental movement set for 85°F (29°C)

Product Features:
  • Mixing valve will close down on failure of cold water supply
  • Mixing Valve with special internal cold water bypass capable of 20 GPM (76 l/min) @ 30 PSI (2.1 Bar) upon failure of hot water supply
  • Adjustable high temperature limit stop * set for 90ºF (32ºC)
  • Full 1” top or bottom inlets and 1 1/4" top outlet
  • Integral wall support
  • Dial thermometer (range 0 to 140°F, -10 to 60°C)
  • Rough bronze finish
  • Union angle checkstops on inlets
  • Compliance…ANSI Z358.1
  • Maximum supply temperature 180 °F (82°C)
  • Maximum supply pressure 125 PSI (8.6 Bar)

Specs

–
Size:

1" x 1-1/4"

Application:

Point of Use

Standards Met:

ASSE 1071

Min Flow (GPM):

3

Max Flow (GPM):

64

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy