Apply to be a TradeMaster!
Main product image of 2" MAG DOG ONE Conduit Bending Level w/ 1 Vial (Red)
Magnifying glass
Hover image to zoom

2" MAG DOG ONE Conduit Bending Level w/ 1 Vial (Red)

Brand:
LevTech
SKU:
01-010-011
Rating:
(0)
Q&A:
(0)
2" MAG DOG ONE Conduit Bending Level w/ 1 Vial (Red)
Magnifying glass
Hover image to zoom
$27.68 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
Red

Description

LevTech® Electrician’s levels make jobs go faster, which saves money and time. They are small, lightweight, and compact enough to fit into a electrician’s pouch or pants pocket. LevTech® electrical levels are specially designed to cut down the time of everyday tasks.

Product Features
  • Instant-On Instant-Off Saves You Time
  • NO Thumb-Screw Technology
  • 2 Rare Earth Xtreme™ Magnets – the strongest on the market today
  • Holds onto any size pipe
  • Brass screw holds In-Field Replaceable Vial
  • UV Protected Vial
  • Vial viewable from 3-sides
  • FREE Extra Replaceable Vial with each Level
  • CNC from 6061 T6 Billet Aluminum
  • Anodized Corrosion Resistant Finish
  • Permanent Laser Etching on Level
  • Utility & Design Patents
  • Easily Fits in your pocket measuring 2" x 1-1/2"
  • Weight 1-3/4 oz. / 48 g

Specs

Product Type:

Level

Type:

Magnetic

Pocket

Length (Inches):

2"

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy