Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Type
–

Magnetic (2)
Pocket (2)

Length (Inches)
–

2" (1)
2-1/2" (1)

Review Score
–

(1)

Price Range
–

$25 to $30 (1)
$35 to $40 (1)

LevTech

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 2-1/2" MAG DOG FOUR Multi Degree 4 in 1 Conduit Bending Level w/ 1 Vial (Red)
$39.87 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 2" MAG DOG ONE Conduit Bending Level w/ 1 Vial (Red)
$27.68 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About LevTech

LevTech manufactures trade-specific precision levels for plumbing, electrical, and mechanical contractors. The levels are designed around the angle and alignment requirements of specific trade tasks rather than general-purpose construction use. LevTech, LLC was founded in 2018 in San Antonio, Texas. Its development lineage traces to Level Technology, Inc. (2012) and Checkpoint Levels (2003). The company is independent and privately held. The product line includes plumber's torpedo levels, conduit bending levels, and multi-degree specialty levels. They are built from CNC-machined 6061 T6 billet aluminum with anodized finishes and in-field replaceable vials. LevTech holds 8 utility patents and 14 design patents.

Product Lines

LevTech P86 Plumber's Torpedo Level

8-1/2" long, 8-1/4 oz. Five trade-specific vials at 0, 22.5, 30, 45, and 90 degrees, plus slope and bullseye vials for x/y alignment. Four Xtreme Rare Earth Magnets hold to steel pipe hands-free. Chamfered rails straddle pipe without removal. UV-protected vials viewable from three sides; in-field replaceable via brass screws. Available in blue (SKU 01-020-862) and red (SKU 01-020-861).

LevTech E88 Torpedo Level

8-1/4" torpedo level with Ball Bearing Point System and spring-loaded ratchet locking at 0, 15, 22.5, 30, 45, 60, 75, and 90 degrees. Six Xtreme Rare Earth Magnets. 1-3/4 oz. CNC 6061 T6 billet aluminum. In-field replaceable UV-protected vial viewable from three sides. SKU 01-010-881.

LevTech Mag Dog Four Conduit Bending Level

Conduit bending level that mounts to a conduit bender during the bend. Ratchet stops at 0, 30, 45, and 90 degrees. 2-1/2" x 1-1/2", 3-1/2 oz. Four Xtreme Rare Earth Magnets. Embedded brass thumb wheel cannot fall out. In-field replaceable UV-protected vial. SKU 01-010-041.

LevTech E55 Conduit Bending Level

6" conduit bending level with four vials and a 7/16" chamfered brass thumb screw attachment. The flat top and bottom allow flexible positioning. A bullseye vial provides x/y alignment. It has four Xtreme Rare Earth Magnets. The vials are UV-protected and replaceable in the field. SKU 01-010-551.

Why Contractors Specify LevTech

Plumbing and electrical contractors specify LevTech because the product line includes the specific degree increments used in trade work: the P86 includes 22.5, 30, and 45 degree vials matching DWV fitting angles. The in-field replaceable vial system reduces tool replacement cost. Xtreme Rare Earth Magnets hold the level hands-free on steel pipe. LevTech holds 8 utility patents and 14 design patents covering the Ball Bearing Point System, magnet configuration, and replaceable vial system.

How to Choose a LevTech Level

The most important decision variable is the primary trade application: plumbing pipe work or conduit bending. For plumbing DWV and supply pipe work, the P86 is the purpose-built choice. It has 22.5, 30, and 45 degree vials, chamfered rails that straddle round pipe, and a bullseye vial for x/y alignment. For a ratchet-locking angle mechanism with 8 fixed stops (0-90 degrees), choose the E88. For mounting directly on a conduit bender during the bend at 0, 30, 45, and 90 degrees, choose the Mag Dog. For a longer 6-inch profile on the conduit bender with thumb screw attachment, choose the E55.

Frequently Asked Questions

Where and when was LevTech founded?

LevTech, LLC was founded in 2018 in San Antonio, Texas. Its development lineage traces to Level Technology, Inc. (2012) and Checkpoint Levels (2003). The company is independent and privately held.

What patents does LevTech hold?

LevTech holds 8 utility patents and 14 design patents. They cover the Ball Bearing Point System, Xtreme Rare Earth Magnet configuration, in-field replaceable vial system, and tool form factors. LevTech also holds 7 registered trademarks, including LevTech, The Pro's Choice, Mag Dog, Xtreme, Laser Dog, Plumb Dog, and Kwik Klik.

What makes LevTech levels different from general-purpose torpedo levels?

General-purpose torpedo levels typically include 0, 45, and 90 degree vials. The LevTech P86 includes 22.5, 30, and 45 degree vials matching DWV fitting angles, a slope vial, and a bullseye vial. The chamfered rails straddle round pipe. The Mag Dog mounts on a conduit bender during the bend. Each tool is designed for one specific trade application.

Can LevTech vials be replaced in the field?

All LevTech levels include an in-field replaceable vial system secured with brass screws, replaceable without returning the tool to a service center. The P86 includes two free extra vials at purchase.

What material are LevTech levels made from?

CNC-machined 6061 T6 billet aluminum with an anodized corrosion-resistant finish. All vials are UV-protected. The P86 and E88 vials are viewable from three sides. The magnets are Xtreme Rare Earth magnets for holding on steel pipe and conduit benders.

What are the SKUs for LevTech levels?

P86 in blue: SKU 01-020-862. P86 in red: SKU 01-020-861. Mag Dog: SKU 01-010-041. E88: SKU 01-010-881. E55: SKU 01-010-551.

Didn't find what you're looking for? 
Let us know
.