Apply to be a TradeMaster!
Main product image of 2-1/2" MAG DOG TWO Conduit Bending Level w/ 2 Vials (Red)
Magnifying glass
Hover image to zoom

2-1/2" MAG DOG TWO Conduit Bending Level w/ 2 Vials (Red)

Brand:
LevTech
SKU:
01-010-021
Rating:
(0)
Q&A:
(0)
2-1/2" MAG DOG TWO Conduit Bending Level w/ 2 Vials (Red)
Magnifying glass
Hover image to zoom
$24.20 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Color
Red

Description

LevTech® Electrician’s levels make jobs go faster, which saves money and time. They are small, lightweight, and compact enough to fit into a electrician’s pouch or pants pocket. LevTech® electrical levels are specially designed to cut down the time of everyday tasks.

Product Features
  • Instant-On Instant-Off Saves You Time
  • NO Thumb-Screw Technology
  • 4 Rare Earth Xtreme™ Magnets – the strongest on the market today
  • Holds onto any size pipe
  • Brass screws hold In-Field Replaceable Vials
  • Bullseye Vial for x/y alignment
  • UV Protected Vial
  • Vials viewable from multiple sides
  • FREE Extra Replaceable Vial with each Level
  • CNC from 6061 T6 Billet Aluminum
  • Anodized Corrosion Resistant Finish
  • Utility & Design Patents Pending
  • Permanent Laser Etching on Level
  • Easily Fits in your pocket measuring 2-1/2" x 1-1/2"
  • Weight 2-5/8 oz. / 75 g

Specs

Product Type:

Level

Type:

Pocket

Magnetic

Length (Inches):

2-1/2"

Color:

Red

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy