Apply to be a TradeMaster!
Main product image of 2-1/2" MAG DOG FOUR Multi Degree 4 in 1 Conduit Bending Level w/ 1 Vial (Red)
Magnifying glass
Hover image to zoom

2-1/2" MAG DOG FOUR Multi Degree 4 in 1 Conduit Bending Level w/ 1 Vial (Red)

Brand:
LevTech
SKU:
01-010-041
Rating:
(1)
Q&A:
(0)
2-1/2" MAG DOG FOUR Multi Degree 4 in 1 Conduit Bending Level w/ 1 Vial (Red)
Magnifying glass
Hover image to zoom
$39.87 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Color
Red

Description

–
LevTech® Electrician’s levels make jobs go faster, which saves money and time. They are small, lightweight, and compact enough to fit into a electrician’s pouch or pants pocket. LevTech® electrical levels are specially designed to cut down the time of everyday tasks.

Product Features
  • Ball Bearing Point System allows fixed point settings for 0°, 30°, 45°, 90°
  • Ball Bearing Point System is spring loaded providing ratchet effect
  • Embedded Thumb Wheel cannot fall out or catch on a pocket
  • 4 Rare Earth Xtreme™ Magnets – the strongest on the market today
  • Holds onto any size pipe
  • Brass screws hold In-Field Replaceable Vial
  • UV Protected Vial
  • Vial viewable from 3 sides
  • FREE Extra Replaceable Vial with each Level
  • CNC from 6061 T6 Billet Aluminum
  • Anodized Corrosion Resistant Finish
  • Utility & Design Patents Pending
  • Permanent Laser Etching on Level
  • Easily Fits in your pocket measuring 2-1/2" x 1-1/2"
  • Weight: 3-1/2 oz. / 99 g

Specs

–
Product Type:

Level

Type:

Magnetic

Pocket

Length (Inches):

2-1/2"

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mad Dog Level

Very nice level, it is a great addition to my toolbox!
FarmboyII
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy