Apply to be a TradeMaster!
Main product image of Electronic Sump Pump Switch w/ 15 ft Cord
Magnifying glass
Hover image to zoom

Electronic Sump Pump Switch w/ 15 ft Cord

SKU:
Z24801A1Z
Rating:
(2)
Q&A:
(0)
Electronic Sump Pump Switch w/ 15 ft Cord
Magnifying glass
Hover image to zoom
We no longer carry Z24801A1Z
Unavailable since April 5, 2021

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
120v
Product Highlight: Material
ABS

Description

–
Overview
The LevelGuard electronic sump pump switch provides a solution for plumbing contractors and homeowners that need to eliminate sump pump switch failure. LevelGuard’s proprietary solid-state design for fluid detection and pump switching has been tested to more than 5 million cycles without failure

Specifications:
  • AC Input: 120v, 60 Hz (single phase)
  • Cord Type: SJTOW/14 gauge
  • Plug Type: Piggyback
  • Load Rating: 12 A general purpose, 120 VAC / 1/2 hp (9.8 FLA, 58.8 LRA), 120 VAC / 72 VA pilot duty, 120 VAC
  • Fused Protection: 30 Amps
  • Operating Current: 1.3 milliamps
  • Mounting straps: Polypropylene Straps (5 each)
  • Agency Certifications: UL Listed (U.S. & Can) File #E332036
  • Minimum differential: 6.0”(150 mm)
  • Effective differential: 8”to 10” (200 mm to 254 mm)
  • Operating Temperature Ranges: Ambient 32° to 122°F (0° to 50°C), Liquid 32° to 122°F (0° to 50°C), Storage -40° to 185°F (-40° to 85°C)
  • Housing: Material ABS Plastic
  • Designations: LevelGuard Home Sump controls are designated for use in residential and commercial plumbing applications.
  • Media Types: (NON-SEWAGE ONLY), Aqueous solutions, ground water

Specs

–
Cord Length:

15'

Voltage:

120v

Frequency:

60 Hz

Material:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

No more mechanical switch failures!

Last night was the true test for this electronic switch. It poured for hours and hours, dumping more than 2.5 inches of rain. I'm happy to say my aging pump, upgraded with this new LevelGuard electronic switch, handled the surge without batting an eye. If you've been struggling with those mechanical float switches that fail at the most inopportune times, this is the fix you need. It's easy to install and takes up minimal space in the sump basin. And since there are no moving parts, it should last a long time. Overall, I highly recommend it.
MrM 3000
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great space saver

My primary pump is very old (25years) but still running I needed a secondary pump to protect against a primary pump failure I also installed a city water powered pump for protection against power outages. The sump tub is very crowded, (see picture) I didn't have enough space left to install a pump with a vertical or standard float. I reviewed other switches from different sellers But SupplyHouse.com offered a better electronic switch at a competitive price. Super easy to install, great spacer saver, was able to adjust the electronic switch with my first attempt.
Tj
Detroit MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?