Apply to be a TradeMaster!
Main product image of Electronic Sewage/Effluent Pump Switch w/ 15 ft Cord
Magnifying glass
Hover image to zoom

Electronic Sewage/Effluent Pump Switch w/ 15 ft Cord

SKU:
Z24803PTZ
Rating:
(9)
Q&A:
(0)
Electronic Sewage/Effluent Pump Switch w/ 15 ft Cord
Magnifying glass
Hover image to zoom
We no longer carry Z24803PTZ
Unavailable since February 11, 2022

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
15'
Product Highlight: Material
SPS Plastic

Description

–
Overview
The LevelGuard® Sewage Pump Switch from TouchSensor™ introduces Field-Effect sensor technology to reliably detect the presence of sewage or effluents without the use of any moving parts or need for direct fluid contact. In applications where effluent or sewage needs to be pumped from one location to another, LevelGuard replaces mechanical float switches used to actuate the pump. LevelGuard Sewage Pump Switches offer solid-state switch reliability and have been tested to more than 5 million cycles without failure

Specifications:
  • AC Input: 120v, 60 Hz (single phase)
  • Cord Type: SJOW/14 gauge
  • Plug Type: Piggyback
  • Load Rating: 12 A general purpose, 120 VAC / 1/2 hp (9.8 FLA, 58.8 LRA), 120 VAC / 72 VA pilot duty, 120 VAC
  • Fused Protection: 30 Amps
  • Operating Current: 1.3 milliamps
  • Mounting Options: Stainless Steel Clamps (2 each), Polypropylene Straps (2 each)
  • Agency Certifications: UL Listed (U.S. & Can) File #E332036
  • Minimum differential: 6.0”(150 mm)
  • Effective differential: 8”to 10” (200 mm to 254 mm)
  • Operating Temperature Ranges: Ambient 32° to 122°F (0° to 50°C), Liquid 32° to 122°F (0° to 50°C), Storage -40° to 185°F (-40° to 85°C)
  • Housing: Material SPS Plastic
  • Media Types: Aqueous solutions, effluent, ground water, sewage, and wastewater

Specs

–
Voltage:

120v

Frequency:

60 Hz

Cord Length:

15'

Material:

SPS Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Easy install

So far so good, nothing to get stuck, on or off.
Ron Good
Hedgesville, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase

Reliable sump switch.
Nick
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

good service fast ship
Jim
Canton GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works good, I purchased for the 5 year waranty. so we wil

On and off range is about 9 " that works good. The best thing is you shipped same day I ordered and I got it in 2 days
bubba
Ann Arbor Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ditch the mechanical floats

Our ejection system handles several bathrooms, a laundry area and a kitchen. All other mechanical float systems we've tried have failed due to obstruction/ pit debris resulting in drain backups. This electronic system has been a much more reliable solution for us. Its worth the extra investment, which really is a drop in the bucket compared to the pain and inconveniences associated with cleaning up waste water in your basement.... again.
JM
Chicago, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product that worked great

Our basement sewer ejector pump had a level sense switch in which the sense switch alone got fried due to a power surge. I have tried to fix it a few times with float switch, but it never worked well with the float switch. So finally decided to get this and it works great. More than the product, I was really pleasantly surprised by my buying experience with Supplyhouse. Never knew about them before. But when I found that they have a warehouse closeby from where I could pickup an online order, I placed the order and the entire experience of picking up was very pleasant. I haven't seen another merchant out there who make the online pickups so pleasant with a nice reception with a person attending and asking you if you would care for a coffee or water etc. A great experience.
Karthik
Dayton, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish I found this years ago!

This switch is amazing, I love that it has longer range between pump cycles and that it has NO MOVING PARTS! I truly believe this will make my pump 2 or 3 times longer because of fewer pump cycles and less likelyhood of running dry with a switch stuck on. Worth every penny!
Steve
Washington State
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I installed this level control in a residential sewage pump system. It works great, been looking for this type of control for a long time. It has been installed for only a month but has worked great. Easy to install.
Zeke
Hillsboro,il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump switch again

You get a longer pumping, which you don't get with the pump float. Take the float off and wire it ON and at this Level Guard. You like it. Longer stroke.
Greg
Romeo, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?