Apply to be a TradeMaster!
Main product image of Electronic Sump Pump Switch w/ 30 ft Cord
Magnifying glass
Hover image to zoom

Electronic Sump Pump Switch w/ 30 ft Cord

SKU:
Z2480AA1Z
Rating:
(0)
Q&A:
(0)
Electronic Sump Pump Switch w/ 30 ft Cord
Magnifying glass
Hover image to zoom
We no longer carry Z2480AA1Z
Unavailable since April 5, 2021

Product Highlights

–
Product Highlight: Cord Length
30'
Product Highlight: Voltage
120v
Product Highlight: Material
ABS

Description

–
Overview
The LevelGuard electronic sump pump switch provides a solution for plumbing contractors and homeowners that need to eliminate sump pump switch failure. LevelGuard’s proprietary solid-state design for fluid detection and pump switching has been tested to more than 5 million cycles without failure

Specifications:
  • AC Input: 120v, 60 Hz (single phase)
  • Cord Type: SJTOW/14 gauge
  • Plug Type: No plug (Pigtail)
  • Load Rating: 12 A general purpose, 120 VAC / 1/2 hp (9.8 FLA, 58.8 LRA), 120 VAC / 72 VA pilot duty, 120 VAC
  • Fused Protection: 30 Amps
  • Operating Current: 1.3 milliamps
  • Mounting straps: Polypropylene Straps (5 each)
  • Agency Certifications: UL Listed (U.S. & Can) File #E332036
  • Minimum differential: 6.0”(150 mm)
  • Effective differential: 8”to 10” (200 mm to 254 mm)
  • Operating Temperature Ranges: Ambient 32° to 122°F (0° to 50°C), Liquid 32° to 122°F (0° to 50°C), Storage -40° to 185°F (-40° to 85°C)
  • Housing: Material ABS Plastic
  • Designations: LevelGuard Home Sump controls are designated for use in residential and commercial plumbing applications.
  • Media Types: (NON-SEWAGE ONLY), Aqueous solutions, ground water

Specs

–
Cord Length:

30'

Voltage:

120v

Frequency:

60 Hz

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm