Apply to be a TradeMaster!
Main product image of 15A 4-in-1 Quadruplex Receptacle/outlet, Hospital Grade (White)
Magnifying glass
Hover image to zoom

15A 4-in-1 Quadruplex Receptacle/outlet, Hospital Grade (White)

Brand:
Leviton
SKU:
1254-HW
Rating:
(0)
Q&A:
(0)
15A 4-in-1 Quadruplex Receptacle/outlet, Hospital Grade (White)
Magnifying glass
Hover image to zoom
$40.39 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
White
Product Highlight: Warranty
10 years Warranty
Product Highlight: Grade
Heavy-Duty Hospital
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Reliable - 10-Year Limited Warranty
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • 5-15R
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

Specifications
  • Terminal Accom.: 14-12 AWG
  • Current Limiting: Full Rated Current
  • Grounding Screw: Plated Steel
  • Line Contacts: Phosphor Bronze
  • Dielectric Voltage: Withstands 2000V per UL498
  • Operating Temperature: -40 °C to 60 °C
  • RoHS Compliant: FALSE
  • Grounding: Grounding
  • Strap Material: Galvanized Steel with Riveted Ground Contacts
  • Pole: 2
  • CSA C22.2 No. 42: File 152105
  • Color: White
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Body Material: Nylon
  • UL498: File E13399
  • Product ID: Ratings are permanently marked on device
  • Screw Terminal Torque: 10-12 in-lbs
  • Termination: Side Wire
  • Flammability: Rated V-2 per UL 94
  • Wire: 3
  • UL498HG: File E13399
  • Terminal Screws: Brass 8-32
  • Device Type: Quadruplex Receptacle Outlet
  • Grade: Heavy-Duty Hospital Grade
  • ANSI: C-73
  • Mounting Screws: Zinc-Plated Steel 8-32
  • Torque Range: 12-14 inch pounds
  • Amperage: 15 A
  • NOM: 57
  • Brand: 4-in-1
  • NEMA: WD-1 WD-6
  • Voltage: 125 VAC
  • At Rated Voltage: 1/2 HP
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Warranty: 10-Year Limited
  • Face Material: Nylon
  • Country of Origin: Mexico

Specs

–
Product Type:

Quadruplex Receptacle

NEMA Rating:

WD-1

WD-6

Series:

4-in-1

Material:

Nylon

Terminations:

Side Wire

Ground:

Grounding

Color:

White

Warranty:

10 years

Country of Origin:

Mexico

Grade:

Heavy-Duty Hospital

Amperage:

15

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy