Quadruplex receptacles are electrical devices that combine four outlets into a single wiring device, giving a wall box, floor box, or surface-mount enclosure four separate points of connection instead of the usual two. Electricians install them in locations where outlet demand is high relative to available box space, such as commercial workstations, kitchen counters with multiple small appliances, and equipment rooms with several low-draw devices sharing one circuit. Because all four outlets share a single device body, wiring a quadruplex receptacle takes one set of terminations instead of the multiple devices and jumpers a duplex-only layout would require. Selecting the correct amperage and voltage rating for the connected load, along with confirming NEMA configuration compatibility with the plugs being used, keeps the installation code-compliant and safe under continuous use.
Subcategories
Buying Guide
Choosing a quadruplex receptacle starts with matching the device's voltage and amperage rating to the circuit it will serve, since a device rated below the circuit's breaker size is a code violation and a safety risk. NEMA configuration is the next consideration, as the receptacle's slot pattern needs to match the plugs that will actually be used, whether that is a standard 5-15 configuration or a locking or higher-amperage pattern for dedicated equipment circuits. Grade matters for durability: standard-grade devices work fine for light use, while commercial-grade Quadruplex Receptacles hold up better where outlets are plugged and unplugged many times a day. Local code may require tamper-resistant devices in residential and certain commercial spaces, so checking that requirement before ordering avoids a rejected inspection. Installation environment also drives the choice between indoor and weather-resistant models, since a damp or outdoor location needs a device and cover combination rated for that exposure. Box and enclosure compatibility should be confirmed as well, since a quadruplex device needs a box deep enough and wide enough to accommodate the larger device body and its wiring.
Frequently Asked Questions
What is the advantage of a quadruplex receptacle over standard duplex outlets?
A quadruplex receptacle puts four outlets in one device and one box, which saves wall or floor space compared with installing two separate duplex receptacles. It also reduces the number of terminations needed during rough-in wiring.
Do quadruplex receptacles need to be tamper-resistant?
Tamper-resistant construction is required in many residential and certain commercial installations under current electrical code, regardless of outlet count. Checking the local code requirement before purchasing determines whether a tamper-resistant model is needed.
Can a quadruplex receptacle be used outdoors?
A quadruplex receptacle can be used outdoors only if it carries a weather-resistant rating and is installed with an appropriate in-use cover. Standard indoor-rated devices are not suitable for damp or wet locations.
What amperage rating should I choose for a quadruplex receptacle?
The receptacle's amperage rating should match or exceed the circuit breaker protecting it, and never be rated lower than the breaker size. Confirming the connected equipment's load also helps avoid overloading the shared device.
Will a quadruplex receptacle fit in a standard electrical box?
A quadruplex receptacle is larger than a standard duplex device and typically needs a box rated for its dimensions, such as a two-gang or specialty enclosure. Checking the manufacturer's box compatibility specification before installation prevents a fit issue during rough-in.