Apply to be a TradeMaster!
Main product image of 4-in-1 Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom

4-in-1 Quadruplex Receptacle Outlet, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)

Brand:
Leviton
SKU:
1254-I
Rating:
(0)
Q&A:
(0)
4-in-1 Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom
$31.53 each
In Stock
In Stock
Get 16 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon
Product Highlight: Color
Ivory
Product Highlight: Warranty
10 years Warranty
Product Highlight: Grade
Heavy-Duty Industrial

Description

–
Features
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Durable - Impact and chemical resistant nylon cover and base
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Reliable - 10-Year Limited Warranty
  • 5-15R

Specifications
  • Voltage: 125 VAC
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Line Contacts: Phosphor Bronze
  • Device Type: Quadruplex Receptacle Outlet
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • Flammability: Rated V-2 per UL 94
  • Voltage: 125 VAC
  • Product ID: Ratings are permanently marked on device
  • Termination: Side Wire
  • Face Material: Nylon
  • ANSI: C-73
  • Current Limiting: Full Rated Current
  • Wire: 3
  • Warranty: 10-Year Limited
  • Termination: Side Wire
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Amperage: 15 A
  • Face Material: Nylon
  • Country of Origin: Mexico
  • Grade: Heavy-Duty Industrial Specification Grade
  • Current Limiting: Full Rated Current
  • Wire: 3
  • Color: Ivory
  • Terminal Screws: Plated Brass
  • Body Material: Nylon
  • Grounding: Grounding
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Product ID: Ratings are permanently marked on device
  • Strap Material: Galvanized Steel with Riveted Ground Contacts
  • Torque Range: 12-14 inch pounds
  • Strap Material: Galvanized Steel with Riveted Ground Contacts
  • Grounding Screw: Plated Steel
  • At Rated Voltage: 1/2 HP
  • NEMA: 5-15R
  • Screw Terminal Torque: 10-12 in-lbs
  • Line Contacts: Phosphor Bronze
  • Flammability: Rated V-2 per UL 94
  • NEMA: WD-1 WD-6
  • Color: Ivory
  • Brand: 4-in-1
  • Pole: 2
  • Operating Temperature: -40 °C to 60 °C
  • Grounding: Grounding
  • Terminal Accom.: 14-12 AWG
  • CSA C22.2 No. 42: File 152105
  • Amperage: 15 A
  • RoHS Compliant: FALSE
  • Body Material: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding Screw: Plated Steel
  • UL498: File E13399
  • Color: Ivory
  • Torque Range: 12-14 inch pounds
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Screws: Plated Brass
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Terminal Accom.: 14-12 AWG
  • NOM: 57

Specs

–
Amperage:

15

Terminations:

Side Wire

NEMA Rating:

5-15R

WD-1

WD-6

Ground:

Grounding

Series:

4-in-1

Material:

Nylon

Color:

Ivory

Country of Origin:

Mexico

Warranty:

10 years

Grade:

Heavy-Duty Industrial

Product Type:

Quadruplex Receptacle

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy