Apply to be a TradeMaster!
Main product image of Snap In Receptacle, Straight Blade, Non-grounding Leads, 15a, 125v, NEMA 1-15R, 2p, 2w
Magnifying glass
Hover image to zoom

Snap In Receptacle, Straight Blade, Non-grounding Leads, 15a, 125v, NEMA 1-15R, 2p, 2w

Brand:
Leviton
SKU:
1306-W
Rating:
(0)
Q&A:
(0)
Snap In Receptacle, Straight Blade, Non-grounding Leads, 15a, 125v, NEMA 1-15R, 2p, 2w
Magnifying glass
Hover image to zoom
$5.33 each
In Stock
In Stock
Get 113 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 1-15R

Specifications
  • Operating Temperature: -40 °C to 60 °C
  • Panel Thickness: .028 - .060
  • Face Material: Thermoplastic
  • Clip Material: Steel Corrosion-Resistant Finish
  • Face Material: Thermoplastic
  • Termination: Leads 14GA 6 Inch Long
  • Color: White
  • Flammability: Rated V-2 per UL 94
  • Grounding: Non-Grounding
  • Voltage: 125 VAC
  • NEMA: 1-15R
  • Flammability: Rated V-2 per UL 94
  • UL Listed: File E13399
  • Color: White
  • Amperage: 15 A
  • Body Material: Thermoplastic
  • Color: White
  • Warranty: 2-Year Limited
  • Type: Snap-In
  • CSA Certified: LR-2781
  • RoHS Compliant: TRUE
  • Panel Thickness: .028 - .060
  • Termination: Leads 14GA 6 Inch Long
  • NOM: 57
  • Voltage: 125 VAC
  • Panel Opening: .97 x .52
  • Wire: 2
  • Body Material: Thermoplastic
  • Clip Material: Steel Corrosion-Resistant Finish
  • Amperage: 15 A
  • Country of Origin: Mexico
  • Device Type: Snap-In
  • Panel Opening: .97 x .52
  • Operating Temperature: -40 °C to 60 °C
  • Pole: 2

Specs

–
Material:

Thermoplastic

Terminations:

Leads 14GA 6" Long

NEMA Rating:

1-15R

Warranty:

2 years

Ground:

Non-Grounding

Country of Origin:

Mexico

Color:

White

Product Type:

Snap-In

Poles:

2

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy