Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Color
–

Black (1)
White (2)

Ground
–

Grounding (2)
Non-Grounding (1)

NEMA Rating
–

1-15R (1)
5-15R (2)

Price Range
–

$5 to $10 (4)

Snap-In Receptacles

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Snap-in Receptacle, 15a, 125v, Straight Blade, Non-grounding
$5.85 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of Snap In Receptacle, Straight Blade, Non-grounding Leads, 15a, 125v, NEMA 1-15R, 2p, 2w
$5.33 each
In Stock
Get 112 by Mon, Nov 23
In Stock
Get 112 by Mon, Nov 23
Compare
Product Image of 15A, 125V NEMA 5-15r, 2p, 3w, Snap-in Receptacle, Straight Blade, Grounding, Leads 14ga 6" Long Wired (Black)
$8.50 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of 15A, 125V NEMA 5-15r, 2p, 3w, Snap-in Receptacle, Straight Blade, Grounding, Leads 14ga 6" Long Wired (White)
$8.50 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About Snap-In Receptacles

Snap-In Receptacles are straight blade receptacle devices that mount in a panel opening, and the Leviton models in this listing are rated 15 A at 125 V. Grounding versions use a NEMA 5-15R configuration with 2 poles and 3 wires, while non-grounding versions use NEMA 1-15R with 2 poles and 2 wires. Several listed models list 14 gauge leads that are 6 inches long. The 5-15R models list a panel opening of .95 by .95 and a panel thickness of .031 to .080. The 5-15R models also list thermoplastic bodies and faces, UL and CSA listings, and a 2-year limited warranty. The 1-15R model with leads lists a V-2 flammability rating per UL 94. Matching the configuration and the panel fit to the job matters because a mismatched receptacle slows the install and can force a rework on site.

Subcategories

  • Grounding Snap-In Receptacles (NEMA 5-15R): Grounding snap-in receptacles add a ground pole to the straight blade configuration. Leviton lists 15 A, 125 V NEMA 5-15R models with 2 poles and 3 wires in white and black. Techs use them for panel mounted outlets that need a grounded connection. The listed panel thickness is .031 to .080.
  • Non-Grounding Snap-In Receptacles (NEMA 1-15R): Non-grounding snap-in receptacles use the NEMA 1-15R configuration with 2 poles and 2 wires. Leviton lists a 15 A, 125 V model with 14 gauge, 6-inch leads and a panel thickness range of .028 to .060. The listing describes a steel clip with a corrosion-resistant finish and a V-2 flammability rating per UL 94. Installers choose it where the circuit does not call for a grounding pole.
  • Wired-Lead Snap-In Receptacles: Wired-lead snap-in receptacles list leads as the termination. Leviton lists 14 gauge leads that are 6 inches long on its 5-15R and 1-15R models. White and black colors appear in the listing. Techs use these when a panel-mounted outlet needs a lead connection.

Buying Guide

Start with the grounding requirement. Grounding models use NEMA 5-15R with 2 poles and 3 wires, and non-grounding models use NEMA 1-15R with 2 poles and 2 wires. Pick the configuration that matches the circuit and the equipment plug.

Check the panel next. The 5-15R models list a panel opening of .95 by .95 and a panel thickness of .031 to .080, while the 1-15R model with leads lists .028 to .060. Measure the cutout and the panel before choosing among Snap-In Receptacles, since the listed thickness range sets what the device fits.

Consider the termination. Several listed models list 14 gauge leads that are 6 inches long, so confirm that length works for the enclosure and the wiring method.

Look at the certifications and ratings. The 5-15R models list UL and CSA certifications and a 2-year limited warranty, and the 1-15R model with leads lists a V-2 flammability rating per UL 94 and a corrosion-resistant steel clip finish. The listed Leviton receptacles are rated 15 A at 125 V, so electrical rating is rarely the deciding factor. Color is the last choice, with white and black both listed. Confirm the exact model on the product page before ordering. Weigh these points against the install conditions, then choose the model that fits the circuit, the panel, and the wiring method.

Frequently Asked Questions

What's the difference between 5-15R and 1-15R snap-in receptacles?

In Snap-In Receptacles, NEMA 5-15R is the grounding configuration with 2 poles and 3 wires, and NEMA 1-15R is the non-grounding configuration with 2 poles and 2 wires. Both are straight blade devices rated 15 A at 125 V in the Leviton listings. Pick based on the circuit and the plug.

What panel thickness do snap-in receptacles fit?

The Leviton 5-15R Snap-In Receptacles list a panel thickness of .031 to .080 and a panel opening of .95 by .95. The 1-15R model with leads lists .028 to .060. Measure the panel before ordering.

Do snap-in receptacles come with leads?

Several Snap-In Receptacles in this listing include 14 gauge leads that are 6 inches long. The white and black 5-15R models and the 1-15R model with leads all list that termination. Confirm the termination on the product page for any other model.

What warranty do the Leviton snap-in receptacles carry?

The Leviton 5-15R models and the 1-15R model with leads in this Snap-In Receptacles listing each list a 2-year limited warranty. Check the product page for the warranty on any other model.

What colors do snap-in receptacles come in?

The Snap-In Receptacles listed include white and black Leviton 5-15R models, plus a white 1-15R model with leads. Confirm color options on the product page before ordering.

Didn't find what you're looking for? 
Let us know
.