Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15r, 2p, 3w, Snap-in Receptacle, Straight Blade, Grounding, Leads 14ga 6" Long Wired (White)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15r, 2p, 3w, Snap-in Receptacle, Straight Blade, Grounding, Leads 14ga 6" Long Wired (White)

Brand:
Leviton
SKU:
1374-1W
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15r, 2p, 3w, Snap-in Receptacle, Straight Blade, Grounding, Leads 14ga 6" Long Wired (White)
Magnifying glass
Hover image to zoom
$8.50 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • 5-15R

Specifications
  • CSA Certified: LR-2781
  • RoHS Compliant: TRUE
  • UL Listed: File E13399
  • Body Material: Thermoplastic
  • NOM: 57
  • Standards and Certifications: UL/CSA
  • Clip Material: Plastic Serrated
  • Panel Opening: .95 x .95
  • Face Material: Thermoplastic
  • Panel Opening: .95 x .95
  • Face Material: Thermoplastic
  • Amperage: 15 A
  • Warranty: 2-Year Limited
  • Termination: Leads 14GA 6 Inch Long
  • Grounding: Grounding
  • Pole: 2
  • Wire: 3
  • Device Type: Snap-In
  • Panel Thickness: .031 - .080
  • NEMA: 5-15R
  • Panel Thickness: .031 - .080
  • Clip Material: Plastic Serrated
  • Voltage: 125 VAC
  • Country of Origin: Mexico
  • Color: White
  • Type: Snap-In
  • Color: White
  • Body Material: Thermoplastic

Specs

–
Color:

White

Amperage:

15

Material:

Thermoplastic

Product Type:

Snap-In

Terminations:

Leads 14GA 6" Long

Country of Origin:

Mexico

Poles:

2

NEMA Rating:

5-15R

Warranty:

2 years

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy