Apply to be a TradeMaster!
Main product image of 50A Ev ChaRGing Receptacle/outlet, Heavy Duty
Magnifying glass
Hover image to zoom

50A Ev ChaRGing Receptacle/outlet, Heavy Duty

Brand:
Leviton
SKU:
1450R
Rating:
(0)
Q&A:
(0)
50A Ev ChaRGing Receptacle/outlet, Heavy Duty
Magnifying glass
Hover image to zoom
$71.77 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
50 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Features heavy-gauge, high-performance copper contacts
  • High torque value to ensure proper connection: terminals require 75 in lbs
  • Accurate, efficient wiring with terminal IDs marked
  • Designed specifically for plug-in EV charging applications, Leviton's 1450R and 1450W power receptacles are built to outperform and outlast. With its robust design and performance, the 50A Heavy Duty Power Receptacle can sustain the necessary extended charge time and high frequency of insertions EV chargers require. This receptacle offers the perfect option for homeowners who prefer a plug-in application as opposed to a hardwire application and for future-focused new construction MDU projects that want to present an EV-ready environment.
  • Pressure-wire terminal connections ensures full-contact with the conductors
  • Built of durable, high-impact nylon

Specifications
  • Grounding: Grounding
  • NEMA: 14-50R
  • Grade: Industrial
  • Application: Home
  • Torque Range: 75 in-lbs.
  • cULus: cULus
  • Face Material: Nylon
  • Amperage: 50 A
  • Terminal ID: X (Brass screw or Black screw) = Hot, Y (Brass screw or Black screw) = Hot; White (Silver screw) = Neutral; Green (Green screw) = Ground
  • Product ID: Ratings are permanently marked on device
  • At Rated Voltage: 3 HP
  • Warranty: 2-Year Limited
  • Voltage: 125/250 VAC
  • RoHS Compliant: FALSE
  • Strap Material: Heavy Gauge Galvanized Steel
  • Wire: 4
  • Wire Gauge: For use with #4, #6 or #8 AWG copper wire ONLY. May use #10 AWG solid wire for ground connection. DO NOT use with copper-clad or aluminum wires on this device.
  • Device Type: Receptacle/Outlet
  • Operating Temperature: -40 °C to 60 °C
  • Pole: 3
  • Country of Origin: China
  • Flammability: Rated HB or better UL94
  • Device: Flush Mounted Single Receptacle

Specs

–
Poles:

3

Ground:

Grounding

Grade:

Industrial

Amperage:

50

NEMA Rating:

14-50R

Product Type:

Receptacle/Outlet

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy