Apply to be a TradeMaster!
Main product image of 50A Ev ChaRGing Receptacle/outlet, Heavy Duty, Weather-resistant
Magnifying glass
Hover image to zoom

50A Ev ChaRGing Receptacle/outlet, Heavy Duty, Weather-resistant

Brand:
Leviton
SKU:
1450W
Rating:
(0)
Q&A:
(0)
50A Ev ChaRGing Receptacle/outlet, Heavy Duty, Weather-resistant
Magnifying glass
Hover image to zoom
$60.43 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
50 Amps
Product Highlight: Grade
Industrial

Description

–
Features
  • Weather-resistant for outdoor applications
  • Designed specifically for plug-in EV charging applications, Leviton's 1450R and 1450W power receptacles are built to outperform and outlast. With its robust design and performance, the 50A Heavy Duty Power Receptacle can sustain the necessary extended charge time and high frequency of insertions EV chargers require. This receptacle offers the perfect option for homeowners who prefer a plug-in application as opposed to a hardwire application and for future-focused new construction MDU projects that want to present an EV-ready environment.
  • Built of durable, high-impact nylon
  • Accurate, efficient wiring with terminal IDs marked
  • Must be installed in a 2-gang outdoor box and must use code compliant weatherproof cover
  • Pressure-wire terminal connections ensures full-contact with the conductors
  • High torque value to ensure proper connection: terminals require 75 in lbs
  • Features heavy-gauge, high-performance copper contacts

Specifications
  • Grade: Industrial
  • Product ID: Ratings are permanently marked on device
  • RoHS Compliant: FALSE
  • Warranty: 2-Year Limited
  • Application: Home
  • Device: Flush Mounted Single Receptacle
  • Feature: Weather-Resistant
  • Strap Material: Heavy Gauge Galvanized Steel
  • Face Material: Nylon
  • Pole: 3
  • Terminal ID: X (Brass screw or Black screw) = Hot, Y (Brass screw or Black screw) = Hot; White (Silver screw) = Neutral; Green (Green screw) = Ground
  • Operating Temperature: -40 °C to 60 °C
  • Device Type: Receptacle/Outlet
  • Wire Gauge: For use with #4, #6 or #8 AWG copper wire ONLY. May use #10 AWG solid wire for ground connection. DO NOT use with copper-clad or aluminum wires on this device.
  • At Rated Voltage: 3 HP
  • Grounding: Grounding
  • Wire: 4
  • Flammability: Rated HB or better UL94
  • Torque Range: 75 in-lbs.
  • cULus: cULus
  • Amperage: 50 A
  • Voltage: 125/250 VAC
  • Country of Origin: China

Specs

–
Poles:

3

Warranty:

2 years

Ground:

Grounding

Amperage:

50

Grade:

Industrial

Product Type:

Receptacle/Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy