Apply to be a TradeMaster!
Main product image of Single-Pole Commercial Grade Decora Dual Rocker Combo Switch - Ivory (120V)
Magnifying glass
Hover image to zoom

Single-Pole Commercial Grade Decora Dual Rocker Combo Switch - Ivory (120V)

Brand:
Leviton
SKU:
1754-I
Rating:
(0)
Q&A:
(0)
Single-Pole Commercial Grade Decora Dual Rocker Combo Switch - Ivory (120V)
Magnifying glass
Hover image to zoom
$20.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® Combination switch dual rocker switch in light almond color has an actuator and body made of durable thermoplastic. It has a voltage rating of 120 Volts and current rating of 15 Amps. It has two 1-Pole switches and has an overall current rating of 20 Amps. It has an elegant decor style. It offers multiple controls in a 1-Gang wall box. Switches can be connected in parallel. Non-grounding switch has Quickwire™ Push-in termination for easy connectivity..

Combination switch has a steel strap. It is impact resistant and common shunted internally to all switches. It measures 4.060 Inch x 1.110 Inch. Combination device has UL 94 V-2 flammability rating to withstand harsh environmental conditions. It is perfect for commercial applications. Combination switch is UL/NOM /CSA certified.

Wallplate sold separately.

Quickwire should be used only with copper wiring.

Features:
  • Quick and Easy Installation
  • Allows Use of Two Switches While Only Taking the Place of One
  • Leviton's Simplified Quickwire System
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer

Specifications:
  • Type: Standard Size
  • Color: Ivory
  • Ground: Non-Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

Poles:

1

Material:

Thermoplastic

Ground:

Non-Grounding

Color:

Ivory

Terminations:

Quickwire Push-In & Side

Amperage:

15

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy