Apply to be a TradeMaster!
Main product image of Single-Pole, Commercial Grade, Decora Dual Rocker Combo Switch - Light Almond (120V)
Magnifying glass
Hover image to zoom

Single-Pole, Commercial Grade, Decora Dual Rocker Combo Switch - Light Almond (120V)

Brand:
Leviton
SKU:
1754-T
Rating:
(0)
Q&A:
(0)
Single-Pole, Commercial Grade, Decora Dual Rocker Combo Switch - Light Almond (120V)
Magnifying glass
Hover image to zoom
$20.24 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Commercial

Description

–
Leviton's 1754 is a Decora styled product with dual rocker switches allowing you to control two devices while only taking up one switch's space. You will now be able to add new lights or other device and not worry about needing to cut a new whole in your wall for its switch. This switch also utilizes Leviton's Quickwire technology making setup as easy as simply inserting your wiring into the rear of the switches, spring loaded terminals firmly grasp the wire requiring no tightening of screws. You can insure a proper connection quickly and easily, whether you know nothing about wiring or your an electrician this switch will suit your needs.

Wallplate Sold Separately.

Features:
  • Quick and Easy Installation
  • Allows Use of Two Switches While Only Taking the Place of One
  • Leviton's Simplified Quickwire System
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame

Specifications:
  • Type: Standard Size
  • Color: Light Almond
  • Ground: Non-Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Amperage:

20

Type:

Single Pole

Voltage:

120v

Material:

Thermoplastic

Ground:

Non-Grounding

Color:

Light Almond

Terminations:

Quickwire Push-In & Side

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy