Apply to be a TradeMaster!
Main product image of Single-Pole Decora Dual Rocker, Commercial Grade Combo Light Switch - White (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Dual Rocker, Commercial Grade Combo Light Switch - White (120V)

Brand:
Leviton
SKU:
1754-W
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Dual Rocker, Commercial Grade Combo Light Switch - White (120V)
Magnifying glass
Hover image to zoom
$19.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® Combination switch in white color has two 1-Pole rocker switches. Each rocker switch has a voltage rating of 120 Volts and current rating of 15 Amps. Non-grounding combination switch has an overall current rating of 20 Amps and voltage rating of 120 Volts. It features a durable thermoplastic actuator/body. Combination switch has lead screw terminals and can be wall mounted. It has Quickwire™ Push-in termination..

Quickwire should be used only with copper wiring.

Features:
  • Quick and Easy Installation
  • Allows Use of Three Switches While Only Taking the Place of One
  • Leviton's Simplified Quickwire System
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer

Specifications:
  • Type: Standard Size
  • Color: White
  • Ground: Non-Grounding
  • Feature: Single-Pole/ Single-Pole/ Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In and Side
  • Actuator MaterialThermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Ground:

Non-Grounding

Color:

White

Amperage:

15

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy