Apply to be a TradeMaster!
Main product image of Single-Pole Decora 3 Rocker, Commercial Grade Combo Light Switch - White (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora 3 Rocker, Commercial Grade Combo Light Switch - White (120V)

Brand:
Leviton
SKU:
1755-W
Rating:
(1)
Q&A:
(0)
Single-Pole Decora 3 Rocker, Commercial Grade Combo Light Switch - White (120V)
Magnifying glass
Hover image to zoom
$24.72 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® AC Combination switch in white color has three 1-Pole rocker switches. Each rocker switch has a voltage rating of 120 Volts and current rating of 15 Amps. Combination switch has an overall current rating of 20 Amps. Non-grounding switch features durable thermoplastic actuator/body. Combination switch has ground screw terminals and can be wall mounted. It has Quickwire™ Push-in termination.

Wallplate sold separately.

Quickwire should be used only with copper wiring, side-mount terminal can be used with both copper and copper/aluminum wiring.

Features:
  • Quick and Easy Installation
  • Allows Use of Three Switches While Only Taking the Place of One
  • Leviton's Simplified Quickwire System
  • Rear and Side Wiring Terminals Available
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer

Specifications:
  • Type: Standard Size
  • Color: White
  • Ground: Grounding
  • Feature: Single-Pole/ Single-Pole/ Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • Wire Size: up to #12 AWG for Side Wiring, #14 AWG for Quickwire
  • Termination: Quickwire Push-In and Side
  • Actuator MaterialThermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Ground:

Non-Grounding

Color:

White

Amperage:

15

Poles:

1

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Electrician Preferred!

AeroPure Fan has heatlamp, fan and light with triple switch that cracked and ultimately failed. They sent free replacement but electrician preferred this one from Supply House!
Nick
U.P., MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy