Apply to be a TradeMaster!
Main product image of Single-Pole, Commercial Grade Doorjamb Switch with Jam Box
Magnifying glass
Hover image to zoom

Single-Pole, Commercial Grade Doorjamb Switch with Jam Box

Brand:
Leviton
SKU:
1865
Rating:
(0)
Q&A:
(0)
Single-Pole, Commercial Grade Doorjamb Switch with Jam Box
Magnifying glass
Hover image to zoom
$46.44 each
In Stock
In Stock
Get 9 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
3 Amps

Description

–
Add convenience while saving space and hiding an unsightly switch by replacing it with one in your doorjamb. This commercial grade doorjamb remains hidden and will automatically turn on and off when you open and close your door. Perfect for a closet and other installations where light is needed only when the door is left open. With an easy two wire setup this switch is as simple to wire as a normal light switch. This is the only doorjamb switch that meets UL requirements and with the Leviton name you can be confident of its high quality.

Features:
  • Only Doorjamb Switch that Meets UL Requirements
  • Perfect for Closets
  • Remains Hidden in the Doorjamb
  • Simple 2 Wire Setup
  • Includes Mounting Screws and Cover Plate

Specifications:
  • Voltage: 125 Volt
  • Amperage: 3 Amp
  • Type: Single-Pole
  • Termination: 6-Inch 18-AWG TEW Leads
  • Bushing Length: 15/32-32 x 18/32 Inch Long
  • Certifications: CSA/ UL
  • Operating Temperature: -40 C to 120 C
  • Environmental: Flammability UL-94, V2 Rating
  • Dimensions: Jamb Box: 2 5/8"H x 1 1/4"W x 1 7/16"D; Cover Plate: 4 1/8"H x 1 1/2"W

Specs

–
Type:

Single Pole

Voltage:

125v

Amperage:

3

Terminations:

6" 18-AWG TEW Leads

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy