Leviton 2nd Gen Smart Circuit Breakers are smart-enabled thermal breakers built for Leviton Load Centers, giving electricians a way to add remote monitoring and control to a residential panel without a separate smart plug or add-on device. Each breaker carries a 10kA interrupt rating and pairs with the My Leviton app through a required Whole Home Energy Monitor, letting homeowners check circuit-level energy use, turn individual breakers on or off remotely, and set custom schedules by time of day. Poles range from single-pole options at 120 volts up to two-pole models rated for 120/208 and 120/240 volts, covering everything from lighting circuits to larger appliance loads. Electricians can also specify AFCI, GFCI, dual-function, or GFPE protection built into the breaker body instead of stacking separate devices in the panel. For contractors doing smart-home retrofits or new panel installs, standardizing on this breaker line simplifies both the wiring and the homeowner-facing app experience, since every breaker in the panel reports back through the same monitoring system.
Subcategories
Buying Guide
Start with the load center itself, since Leviton 2nd Gen Smart Circuit Breakers only work in Leviton Load Centers and won't drop into a panel from another manufacturer. Confirm pole count and voltage first: single-pole breakers cover 120-volt circuits from 15A to 30A, while two-pole breakers handle 120/208 or 120/240-volt circuits from 15A up to 50A for larger appliances. Next, match the protection type to code and location. Bedrooms and living areas generally call for AFCI protection, kitchens and bathrooms call for GFCI, and circuits needing both get a dual-function breaker instead of two separate devices. Fixed equipment circuits that trip nuisance faults on standard GFCI settings are better served by a GFPE breaker, which uses a higher trip threshold aimed at equipment rather than personnel protection. Every breaker in the line carries a 10kA interrupt rating, so short-circuit capacity isn't a differentiator between models. Remember that remote control and scheduling depend on a Whole Home Energy Monitor being installed in the same panel, so budget for that component on any job where the homeowner wants app-based control rather than just smart-panel compatibility. Wire gauge and torque specs still follow standard code requirements regardless of the smart features, so treat installation the same as any other breaker even though the monitoring layer is new. Verify local code officials are familiar with smart breakers before relying on remote shutoff as a safety feature during inspection.
Frequently Asked Questions
Do Leviton 2nd Gen Smart Circuit Breakers work in any load center?
Leviton 2nd Gen Smart Circuit Breakers are designed exclusively for Leviton Load Centers and won't fit panels from other manufacturers. Electricians should confirm the load center model before speccing these breakers on a retrofit job. The smart features and remote app control only function when the breaker is paired with a compatible Leviton panel.
What's required to get remote control and monitoring working?
Remote control and monitoring on 2nd Gen Smart Circuit Breakers require a Whole Home Energy Monitor installed in the same load center. Once the monitor is in place, each breaker connects to the My Leviton app for remote on/off control and custom scheduling. Without the monitor, the breakers still function as standard thermal breakers but won't communicate with the app.
What amperage and pole options are available?
Single-pole 2nd Gen Smart Circuit Breakers cover 120-volt circuits from 15A through 30A. Two-pole versions handle 120/208 and 120/240-volt circuits in ratings from 15A up to 50A. Combined, the single-pole and two-pole ratings cover most lighting, receptacle, and appliance circuits found in a residential panel.
Do these breakers come with AFCI or GFCI protection built in?
Leviton offers the 2nd Gen platform in standard, AFCI, GFCI, dual-function, and GFPE versions. Each protection type is built into the breaker itself, so electricians don't need separate downstream devices to meet code. Dual-function breakers combine AFCI and GFCI in one unit for circuits that require both.
What's the interrupt rating on these breakers?
Every breaker in the 2nd Gen Smart Circuit Breaker line carries a 10kA short-circuit interrupt rating, regardless of pole count or protection type. The same 10kA rating applies across the standard, AFCI, GFCI, dual-function, and GFPE versions. Electricians can treat interrupt rating as a constant when selecting between models for a given panel.