Shop Resideo Sale
Main product image of 15A 2-Pole 2nd Gen Smart GFCI Branch Circuit Breaker w/ Remote Control (120/240V & 120/208V)
Magnifying glass
Hover image to zoom

15A 2-Pole 2nd Gen Smart GFCI Branch Circuit Breaker w/ Remote Control (120/240V & 120/208V)

Brand:
Leviton
SKU:
LB215-GST
Rating:
(0)
Q&A:
(0)
15A 2-Pole 2nd Gen Smart GFCI Branch Circuit Breaker w/ Remote Control (120/240V & 120/208V)
Magnifying glass
Hover image to zoom
$271.66 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/208V, 120/240V
Product Highlight: Color
White

Description

–

2nd Gen Smart GFCI Branch Circuit Breaker with Remote Control (ON/OFF) and Plug-On Installation. Supports both 120/208 and 120/240 VAC applications.


Features:

  • SMART - Integrated with the My Leviton app, Leviton Smart Circuit Breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products
  • CONTROL - Remotely turn 2nd Gen Smart Circuit Breakers ON or OFF; setup custom circuit scheduling based on time/day to save energy
  • EASY - Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
  • PROPRIETARY - Designed for use with the Leviton Load Center. Leviton 2nd Gen Smart Circuit Breakers require a Whole Home Energy Monitor (LWHEM) to operate

Specs

–
Product Type:

Circuit Breaker

Surge Protector

Poles:

2

Amperage:

15

Voltage:

120/208V

120/240V

Color:

White

Type:

GFCI

Smart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy