Apply to be a TradeMaster!
Main product image of 30A Non-fused Replacement Switch
Magnifying glass
Hover image to zoom

30A Non-fused Replacement Switch

Brand:
Leviton
SKU:
30ASW
Rating:
(0)
Q&A:
(0)
30A Non-fused Replacement Switch
Magnifying glass
Hover image to zoom
$95.74 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Gray

Description

–
Features
  • RoHS Compliant: FALSE
  • Type: Non-Fused
  • Country of Origin: Finland
  • Current Interrupting: Certified for full-rated current and voltage
  • Dielectric Voltage: 1,000V plus twice rated voltage for 1 minute
  • Endurance: 6,000 operating cycles at rated current and voltage
  • Short Circuit Current Rating: 10kA
  • Amperage: 30/32 A
  • Accessory Type: Replacement Switch
  • Color: Gray
  • Operating Temperature: -40 °C to 75 °C
  • Voltage: 600 VAC

Specs

–
Amperage:

30

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy