Apply to be a TradeMaster!
Main product image of Weatherproof Wallplate, 1-Gang, Horizontal (White)
Magnifying glass
Hover image to zoom

Weatherproof Wallplate, 1-Gang, Horizontal (White)

Brand:
Leviton
SKU:
4976-W
Rating:
(0)
Q&A:
(0)
Weatherproof Wallplate, 1-Gang, Horizontal (White)
Magnifying glass
Hover image to zoom
$4.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Complies with the National Electric Code (2017) Section 406.9 for weatherproof enclosures in damp and wet locations.
  • Ruggedly constructed to seal out moisture, dust, debris, and insects, while providing easy access to receptacles and switches
  • Ideal for outdoor power, landscape, accent and holiday lighting

Specifications
  • Device Type: Straight Blade Receptacles
  • Construction: Plastic
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • Gang: 1
  • Mount: Device
  • Material: Thermoplastic Nylon
  • Warranty: 2-Year Limited
  • Color: White
  • Type: Weather-Resistant
  • Orientation: Horizontal
  • Standards and Certifications: UL/CSA

Specs

–
Country of Origin:

Mexico

Color:

White

Warranty:

2 years

Product Type:

Straight Blade Receptacles

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy