Apply to be a TradeMaster!
Main product image of Residential Surge Protection Panel
Magnifying glass
Hover image to zoom

Residential Surge Protection Panel

Brand:
Leviton
SKU:
51110-SRG
Rating:
(0)
Q&A:
(0)
Residential Surge Protection Panel
Magnifying glass
Hover image to zoom
51110-SRG has been discontinued
Discontinued September 30, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Split Phase, Type 1 Surge Protective Device (120/240V), R2120-B
Brand:
Leviton
SKU:R2120-B
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Grade
Residential

Description

–

Residential Surge Protection Panel


Product Description

The 51110-SRG Residential Surge Protection Panel is designed for mounting at the service entrance in homes, apartments, and condominiums. It offers advanced surge protection for modern electronics and appliances, reducing the risk of damage from spikes and surges entering the property through AC power lines.


 Product Features

  • Surge protection for 240/120V, 50/60 Hz single-phase AC power lines
  • Real-time diagnostic visual indicator shows power and suppression status for each protected phase
  • UL1449 2.5 Edition rated for 400V peak clamping voltage
  • UL1449 3.0 Edition rated for 600V peak clamping voltage
  • Rated for 48kA peak maximum surge current per mode - 96kA per phase
  • 150 maximum continuous operating voltage (MOV) rating allows for tolerance to line voltage swells
  • DHC Power Line Carrier compatible
  • Separate surge suppression indicator lights stay on for Phase 1 and Phase 2 until protection is lost

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Enclosure Type:

NEMA-4X

Phase:

1

Max Surge Current:

48kA

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm