Shop Limited Time Deals
Main product image of Surge Protective Device (120/240V, 50 kA, Load Center, 1PH)
Magnifying glass
Hover image to zoom

Surge Protective Device (120/240V, 50 kA, Load Center, 1PH)

Brand:
Leviton
SKU:
51120-1
Rating:
(0)
Q&A:
(0)
Surge Protective Device (120/240V, 50 kA, Load Center, 1PH)
Magnifying glass
Hover image to zoom
51120-1 has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: Grade
Residential

Description

120/240V Single Phase Panel Mount Surge Protective Device, 4-Mode Protection, 50kA Max Surge Current Rating, NEMA 1 Enclosure, UL 1449 4th Edition Type 2

Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specs

Product Type:

Surge Protector

Voltage:

120/240V

Enclosure Type:

NEMA-1

Phase:

1

Max Surge Current:

50kA

Grade:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Enclosure Type
Phase
Surge Protector
120/240V
NEMA-1
1
Surge Protector
120/240V
NEMA-4X
Split