Apply to be a TradeMaster!
Main product image of Duplex Style Single Pole Combination Switch, 15A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

Duplex Style Single Pole Combination Switch, 15A - Light Almond (120/277V)

Brand:
Leviton
SKU:
5224-2T
Rating:
(0)
Q&A:
(0)
Duplex Style Single Pole Combination Switch, 15A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$12.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120/277V

Description

–
Leviton Decora® Combination switch in light almond color has two duplex 1-Pole switches. Grounding switch has a voltage rating of 120/277 VAC and current rating of 15 Amps. It has a power rating of 1/2 hp for 120 Volts and 2 hp for 240 Volts. Commercial grade switch offers side wire termination for easy connectivity. It has a toggle actuator and housing made of durable thermoplastic.

Features:
  • Fits standard wallboxes
  • Features impact-resistant thermoplastic construction

Specifications:
  • Grounding: Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max. Amperage: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Light Almond
  • Standards and Certifications: UL/CSA
  • Warranty: 10 Year Limited
  • Warranty: 2 Year Limited

Specs

–
Type:

Single Pole

Material:

Thermoplastic

Terminations:

Side

Ground:

Grounding

Color:

Light Almond

Grade:

Commercial

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy