Apply to be a TradeMaster!
Main product image of 15A, 120V Duplex Style Single-pole/5-15r AC Combination Switch, Commercial Grade, Grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom

15A, 120V Duplex Style Single-pole/5-15r AC Combination Switch, Commercial Grade, Grounding, Side Wired (Brown)

Brand:
Leviton
SKU:
5225-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 120V Duplex Style Single-pole/5-15r AC Combination Switch, Commercial Grade, Grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom
$13.63 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-15R
  • Fit standard wallboxes
  • Backed by a Limited Two-Year Warranty
  • Durable impact-resistant thermoplastic nylon construction
  • Functional provides multiple controls in a single-gang space
  • AC quiet switches have silver-cadmium oxide contacts and receptacles have double-wipe contacts for maximum conductivity
  • Break-off tabs on devices with AC quiet switches permit conversion to seperate feeds
  • All devices have grounding screw
  • Side wired with terminal screws that accept up to #12 copper or copper-clad wire
  • Compatible designed for use with Leviton traditional wallplates

Specifications
  • Strap Material: Steel
  • Temperature Rise: Maximum 30 degrees C rise
  • ANSI: C-73
  • UL Standard: UL 20
  • Amperage: 15 A
  • NEMA: WD-1 & WD-6
  • RoHS Compliant: FALSE
  • Product Type: Switch/Outlet Combo
  • Product ID: Stamped on Strap
  • Color: Brown
  • Flammability: Rated V-2 per UL 94
  • HP Rating: 1/2HP-120V
  • Warranty: 2-Year Limited
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Operating Temperature: -40 °C to 65 °C
  • Torque Range: 14 18 in.-lbs
  • Feature: Single-Pole/5-15R
  • Terminal Accom.: 14-12 AWG
  • Termination: Side
  • Voltage: 120 VAC
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • NOM: 57
  • CSA C22.2 No. 111: File #152105
  • Receptacle Amperage: 15 Amp
  • Switch Voltage: 120V AC
  • Country of Origin: Mexico
  • Type: Duplex Style Combination Switch
  • Body Material: Thermoplastic
  • Pole: 1
  • Max. Amperage: 12 Amp
  • Actuator Material: Thermoplastic
  • Receptacle Voltage: 125V AC
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Grounding: Grounding
  • Switch Amperage: 15 Amp

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy