Apply to be a TradeMaster!
Main product image of 15A, 120V Duplex Style Single-pole/Neon Pilot AC Combo Switch, Commercial Grade, Non-grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom

15A, 120V Duplex Style Single-pole/Neon Pilot AC Combo Switch, Commercial Grade, Non-grounding, Side Wired (Brown)

Brand:
Leviton
SKU:
5226
Rating:
(0)
Q&A:
(0)
15A, 120V Duplex Style Single-pole/Neon Pilot AC Combo Switch, Commercial Grade, Non-grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom
$12.80 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Amperage: 15 A
  • Torque Range: 14 18 in.-lbs
  • Country of Origin: Mexico
  • RoHS Compliant: FALSE
  • Pole: 1
  • Termination: Side
  • Warranty: 2-Year Limited
  • Color: Brown
  • Product Type: Switch/Pilot Combo
  • Feature: Single-Pole/Neon Pilot
  • Voltage: 120 VAC
  • Type: Duplex Style Combination Switch
  • Grounding: Non-Grounding

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy