Apply to be a TradeMaster!
Main product image of Duplex Style Single Pole Pilot Light Combination Switch, 15A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Duplex Style Single Pole Pilot Light Combination Switch, 15A - Ivory (120/277V)

Brand:
Leviton
SKU:
5226-I
Rating:
(0)
Q&A:
(0)
Duplex Style Single Pole Pilot Light Combination Switch, 15A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$12.43 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory

The Leviton 5226-I is a duplex style single-pole combination switch in ivory color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's collection of combination devices help you to fill a one-gang space with a switch and receptacle, two switches, or even a switch and GFCI. This Leviton 5226-I combination switch is perfect for commercial use. It has a compact and functional design and comes in different colors. This combination switch is made of thermoplastic, this construction ensures durability. Buy this Leviton 5226-I duplex style combination switch and enjoy quality and reliable use.

Features:
  • Fits standard wallboxes
  • Features impact-resistant thermoplastic construction

Specifications:
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Grounding: Grounding
  • Switch Amperage: 15 Amp
  • Switch Voltage: 120/277V AC
  • Neon Pilot Light Voltage: 120V AC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Ivory
  • Termination: Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-12 AWG
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds
  • Color: Ivory
  • NEMA: WD-1 & WD-6
  • ANSI: C-73
  • UL Standard: UL 20
  • CSA C22.2 No. 111: File #152105
  • NOM: 057
  • Warranty: 2-Year Limited

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

1/2

Material:

Thermoplastic

Terminations:

Side

Ground:

Grounding

Color:

Ivory

Amperage:

15

Grade:

Commercial

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy