Apply to be a TradeMaster!
Main product image of Duplex Style Single Pole Pilot Light Combination Switch, 15A - Light Almond (120V)
Magnifying glass
Hover image to zoom

Duplex Style Single Pole Pilot Light Combination Switch, 15A - Light Almond (120V)

Brand:
Leviton
SKU:
5226-T
Rating:
(0)
Q&A:
(0)
Duplex Style Single Pole Pilot Light Combination Switch, 15A - Light Almond (120V)
Magnifying glass
Hover image to zoom
$11.55 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
15 Amp, 120 Volt, Duplex Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond

With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Specifications:
  • Actuator Material: Thermoplastic
  • Amperage: 15 A
  • Body Material: Thermoplastic
  • Color: Light Almond
  • Feature: Single-Pole / Neon Pilot
  • Grounding: Non-Grounding
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Standards and Certifications: UL/CSA
  • Strap Material: Steel
  • Termination: Side
  • Type: Duplex Style Combination Switch
  • Voltage: 120 VAC
  • Warranty: 2-Year Limited

Specs

–
Type:

Single Pole

Combination

Voltage:

120v

Horse Power:

1/2

Material:

Thermoplastic

Color:

Light Almond

Terminations:

Side

Amperage:

15

Grade:

Commercial

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy