Apply to be a TradeMaster!
Main product image of 15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom

15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Brown)

Brand:
Leviton
SKU:
5243
Rating:
(0)
Q&A:
(0)
15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Brown)
Magnifying glass
Hover image to zoom
$26.06 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Color: Brown
  • CSA C22.2 No. 111: File #152105
  • Termination: Side
  • Body Material: Thermoplastic
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Max. Amperage: 12 Amp
  • RoHS Compliant: FALSE
  • Strap Material: Steel
  • Terminal Accom.: 14-12 AWG
  • ANSI: C-73
  • Pole: 3
  • Feature: 3-Way/3-Way
  • Product ID: Stamped on Strap
  • Voltage: 120/277 VAC
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Grounding: Non-Grounding
  • Switch Amperage: 15 Amp
  • Temperature Rise: Maximum 30 degrees C rise
  • Actuator Material: Thermoplastic
  • NOM: 57
  • Torque Range: 14 18 in.-lbs
  • UL Standard: UL 20
  • NEMA: WD-1 & WD-6
  • Switch Voltage: 120/277V AC
  • Grade: Residential/Commercial Specification Grade
  • Amperage: 15 A
  • Type: Duplex Style Combination Switch
  • Warranty: 2-Year Limited
  • Product Type: 2-Switch Combo
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40 °C to 65 °C
  • Country of Origin: Mexico

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy