Apply to be a TradeMaster!
Main product image of 15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Light Almond)
Magnifying glass
Hover image to zoom

15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Light Almond)

Brand:
Leviton
SKU:
5243-T
Rating:
(0)
Q&A:
(0)
15A, 120/277V Duplex Style 3-way/3-way AC Combo Switch, Residential/ Non-grounding, Side Wired (Light Almond)
Magnifying glass
Hover image to zoom
$26.06 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial, Residential
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Almond

Description

–
Features
  • With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Specifications
  • RoHS Compliant: FALSE
  • Actuator Material: Thermoplastic
  • Torque Range: 14 18 in.-lbs
  • Color: Light Almond
  • Standards and Certifications: UL/CSA
  • Max. Amperage: 12 Amp
  • Feature: 3-Way/3-Way
  • Warranty: 2-Year Limited
  • Voltage: 120/277 VAC
  • Strap Material: Steel
  • Grounding: Grounding
  • Termination: Side
  • Type: Duplex Style Combination Switch
  • Pole: 3
  • Body Material: Thermoplastic
  • Grade: Residential/Commercial Specification Grade
  • Country of Origin: Mexico
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Amperage: 15 A

Specs

–
Ground:

Grounding

Poles:

3

Amperage:

15

Country of Origin:

Mexico

Grade:

Commercial

Residential

Material:

Thermoplastic

Terminations:

Side Wire

Warranty:

2 years

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy